Shop All Scissors
Klein Tools
Carpet Shear w/Ring, Curved, Coated Handle, 9-Inch
Mfr # G718LRC
Zoro # G2991134
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Blade Material Carbon Steel
- Handle Style Offset
- Handle Material Plastisol Coated
- Tip Shape Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # G718LRC
- Zoro # G2991134
- UPC # 609113718163
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 9" |
Length of Cut | 3 in |
Length | Blade: 3" |
Width | 3-1/8" |
Blade Length | 3 in |
Description
Carpet Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 3 in, Blade Material Steel, Cutting Action Curved, Cutting Edge Type Straight, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Offset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Lead Refills, 0.5mm, PK12 (PENC505HB)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK1000 (56KJ31)
- U BRANDS Cork Bulletin Board, 47 x 35, Natural Surface, Birch Wood Frame (003U00-01)
- KLEIN TOOLS Bent Trimmer with Large Ring, Knife Edge, 12-Inch (G212LRK)
- KLEIN TOOLS HD Carpet Shear w/Ring, Curved, Blunt, 9-Inch (G718LRCB)
- KLEIN TOOLS Bent Trimmer, XL Box, 11-Inch (G210LR)
- KLEIN TOOLS All-Purpose Electrician's Scissors (26001)
- KLEIN TOOLS Bent Trimmer, 8-Inch (23008)
- KLEIN TOOLS Heavy Duty Bent Trimmer, Ambidextrous, 11-Inch (7310)
- WESTCOTT Preferred Line SS Scissors, 8", Blue (41218)
- Klein Tools Scissors