Shop All Gas Analyzers
Klein Tools
Carbon Monoxide Detector with Carry Pouch and Batteries
Mfr # ET110
Zoro # G5149991
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carbon Monoxide Meter
- Includes Batteries, Pouch
- Display Backlit LCD
- Auto Power Off Yes
- Length 7.75" (19.7 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # ET110
- Zoro # G5149991
- UPC # 92644690655
- Country of Origin China
- Category Gas Analyzers
Dimensions
Length | 7.75" (19.7 cm) |
Height | 1.45" (3.7 cm) |
Width | 2.16" (5.5 cm) |
Battery Size | AAA |
Description
Carbon Monoxide Meter, Calibration Certificate Type Not Applicable, Digital Display Screen Type LCD with Backlight, Features Meter is not Intended for use as Personal Protection Equipment, Portable CO Detector, STEL Alarm, Includes Soft Carrying Case, Maximum Carbon Dioxide Measured Not Applicable, Maximum Carbon Monoxide Measured 1,000 ppm, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL300)
- POMONA ELECTRONICS Test Lead Kit, 47-1/4 In. L (5677B)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- EXTECH Water Damage Restoration Kit (MO280-KW)
- KLEIN TOOLS Combustible Gas Leak Detector (ET120)
- TEST PRODUCTS INTL Indoor Air Quality Mtr, 0 to 5000 ppm, LCD (1010A)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (7754)
- NORCO Calibration Gas Cylinder, 17L (P1055100PA)
- SPER SCIENTIFIC Indoor Air Quality Meter (800046)
- BACHARACH BACHARACH PCA 25 CO SENSOR (24-0789)
- REED INSTRUMENTS Carbon Monoxide Monitor, Desktop (R9450)
- Klein Tools Gas Analyzers