Shop All Snips
Klein Tools
Carbide Hole Cutter, 2-1/2-Inch
Mfr # 31870
Zoro # G0768595
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Hole Cutter
- Features Split Point Pilot Drill Bit Prevents Bit Walking; Integrated Flange Prevents the Operator From Drilling Beyond the Sheet Metal; Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16-Inch (5 mm) Thick
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 31870
- Zoro # G0768595
- UPC # 092644318702
- Country of Origin Taiwan, Province of China
- Category Snips
Details
Cutting Action | Hole Cutter |
Features | Split Point Pilot Drill Bit Prevents Bit Walking; Integrated Flange Prevents the Operator From Drilling Beyond the Sheet Metal; Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16-Inch (5 mm) Thick |
Number of Pieces | 1 |
Item | 2-1/2IN Carbide Hole Cutter |
Description
2-1/2IN Carbide Hole Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, Steel (819901)
- KNIPEX 8" Retaining Ring Pliers, Plastic Grip (45 21 200)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT1)
- DISSTON Disston 1218UL-10 Blu-Mol 12 In. 18 Tpi Bi-Metal Hack Saw Blade; 10 Pack (1218UL-10)
- KLEIN TOOLS Light Metal Snips, Curved Blades, Curved, 5-1/2" (147C)
- KLEIN TOOLS Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy (89552)
- KLEIN TOOLS Hand Notcher, 9", Steel (86526)
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- KLEIN TOOLS Spring Action Snip, Straight, 6-3/8" (744)
- KLEIN TOOLS Offset Right-Cutting Aviation Snips (2401R)
- IRWIN Tinners Snip, Straight and Wide Curve, 12 3/4 in, Hot Drop Forged Steel Jaw (22012)
- Klein Tools Snips