Shop All Tool Bags, Backpacks & Totes
Klein Tools
Canvas Bucket with Drawstring Close, 22-Inch, Off-White, No. 4 Canvas
Mfr # 5114DSC22
Zoro # G2396688
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off-White
- Material No. 4 Canvas
- Features Double-Locking Carabiner, Swivel Snap
- Closure Type Drawstring
- Type Load Rated Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5114DSC22
- Zoro # G2396688
- UPC # 92644555565
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Item | Canvas Bucket with Drawstring Close, 22-Inch |
Color | Off-White |
Material | No. 4 Canvas |
Features | Double-Locking Carabiner, Swivel Snap |
Closure Type | Drawstring |
Type | Load Rated Bucket |
Typical Bag or Tote Application | General Purpose |
Handle Style - Protective Cases | Web Strap |
Load Rating | 100 lb (45 kg) |
Tether Capable | Yes |
Includes | Web Strap Handle with Double-Locking Carabiner, Swivel Snap, Interior D-Rings |
Description
The Heavy Duty, Drawstring Close Bucket is load rated, bucket with an easy to close drawstring top. Load rated for 100-pound (45.4 kg), the drawstring closing top keeps tools inside the bucket. Durable, No. 4 heavy-duty canvas will withstand the toughest job sites. Features a drawstring closing top for safety and easy opening. Load rated for 100-lbs (45 kg) maximum. No. 4, heavy-duty canvas for durability. Reinforced bottoms for added durability. Web handle extends down the sides of the bucket for added strength. Swivel snap further secures the contents. Assembled in USA of U.S. and imported components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth 200mm Metal Handle 3/8 Sq. Drive (3753N)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101330 (3101330)
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-16)
- KLEIN TOOLS Tool Bag, Canvas Bag with Zipper, Large Blue, Blue, Canvas (5539LBLU)
- KLEIN TOOLS Bag/Tote, Tool Bag, Yellow, Canvas, 0 Pockets (5539YEL)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5108-20)
- KLEIN TOOLS Tradesman Pro™ Tool Bag Backpack, 39 Pockets, Black, 14-Inch (55421BP-14)
- KLEIN TOOLS Tool Bag, MODbox Tool Bag, Tote, and Backpack Component Box, Orange, Impact Resistant Polymers (54812MB)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- Klein Tools Tool Bags, Backpacks & Totes