Shop All Service & Pump Wrenches
Klein Tools
Can Wrench, 3/8" and 7/16" Hex Nut
Mfr # 68005
Zoro # G3731262
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Material Alloy steel
- Type 2-in-1
- Features Hex-Socket Design Enables Using a Wrench to Obtain Extra Torque, High-Impact, Break-Resistant Handle for Long and Dependable Service, Made in USA, One End Opens Telephone Box Fasteners, the Other End Tightens Nuts on Binding-Post Terminals, Sockets are 1-1/4-Inch Deep to Fit Over Long Binding Posts and are Thin-Walled for Easy Access into Tight Areas, Sockets are Heat-Treated, Alloy Steel, the 7/16-Inch Socket has a Black Finish and the 3/8-Inch Socket has a Silver Finish, Color-Coded for Quick Identification of Socket Sizes, this Can Wrench is Two Tools in One and Saves Space in Your Pouch
- Product Type Can Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68005
- Zoro # G3731262
- UPC # 092644680052
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Length | 7" |
Tool Length | 7 in |
Hex Size | 3/8 in, 7/16 in |
Details
Item | Can Wrench 2-in-1 |
Material | Alloy steel |
Type | 2-in-1 |
Features | Hex-Socket Design Enables Using a Wrench to Obtain Extra Torque, High-Impact, Break-Resistant Handle for Long and Dependable Service, Made in USA, One End Opens Telephone Box Fasteners, the Other End Tightens Nuts on Binding-Post Terminals, Sockets are 1-1/4-Inch Deep to Fit Over Long Binding Posts and are Thin-Walled for Easy Access into Tight Areas, Sockets are Heat-Treated, Alloy Steel, the 7/16-Inch Socket has a Black Finish and the 3/8-Inch Socket has a Silver Finish, Color-Coded for Quick Identification of Socket Sizes, this Can Wrench is Two Tools in One and Saves Space in Your Pouch |
Product Type | Can Wrench |
Handle Material | Steel |
Insulated | No |
Number of Points | 6-Point |
Compatible Lock Type | 3/8, 7/16 in Hex |
Tool Weight | 5.6 oz |
Key Shape | Hex |
Description
Can Wrench 2-in-1, Tool Length 7 in, Number of Points 6-Point, Hex Size 3/8 in, 7/16 in, Compatible Lock Type 3/8, 7/16 in Hex, Key Shape Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 8mm Size (36A190)
- PROTO Adjustable Wrench, Alloy Steel, Plain (J795A)
- HHIP 1-1/2" X 3/4 Straight Shank Indexable End Mill (5820-1500)
- BLAIR Holecutter, 7/8" dia. (14628)
- WESTWARD Valve Wheel Wrench, Claw, 21-3/8 In (5PWF2)
- VIM TOOLS Vim Tools Super Thin Metric Flat Wrench (VMMFW100)
- WILLIAMS Williams Service Wrench, 27mm (3527M)
- LIGHT HOUSE BEAUTY 2.5 x 0.218.437 in. T-Handle Tap Wrench (LI1619051)
- WILLIAMS Williams Service Wrench, 44mm (3544M)
- JONES STEPHENS Tub and Shower Valve Wrench Set (J40002)
- SEYMOUR MIDWEST KENYON Meter Key, 1/2" Opening (SP50167)
- Klein Tools Service & Pump Wrenches