Shop All Cable Ties
Klein Tools
Cable Ties, 7.75-Inch, Black
Mfr # 450-200
Zoro # G108850962
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.75" (20 cm)
- Tensile Strength 50 lb (23 kg)
- Max. Bundle Dia. 1.75" (4.5 cm)
- Temp. Range -40° to 185°F (-40° to 85°C)
- Indoor/Outdoor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 450-200
- Zoro # G108850962
- UPC # 092644583674
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 7.75" (20 cm) |
Max. Bundle Dia. | 1.75" (4.5 cm) |
Details
Item | Cable Ties, 7.75-Inch, Black |
Tensile Strength | 50 lb (23 kg) |
Temp. Range | -40° to 185°F (-40° to 85°C) |
Indoor/Outdoor | Yes |
Locking Style | Self-Locking |
Application | Cable Management |
Features | Angled Tip |
Adhesive Type | Cable Tie |
Description
Cable Ties, 7.75-Inch, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC081004)
- ABB AF12-30-10-11, AF12 3P CONTR, 1NO, 24-60VAC, 20 (AF12-30-10-11)
- KLEIN TOOLS Stretch Cable Tie Roll, 75-Foot (450-700)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, Black, Custom Length Cable Ties (450-950)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, White, Custom Length Cable Ties (450-960)
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-15-1RL-BU)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-1RL-V)
- Klein Tools Cable Ties