Shop All Cable Ties
Klein Tools
Cable Ties, 11.5-Inch, Black
Mfr # 450-210
Zoro # G508851040
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5" (29 cm)
- Color Black
- Width 0.25" (0.6 cm)
- Tensile Strength 50 lb (23 kg)
- Max. Bundle Dia. 2.75" (7.0 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 450-210
- Zoro # G508851040
- UPC # 092644583681
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 11.5" (29 cm) |
Width | 0.25" (0.6 cm) |
Max. Bundle Dia. | 2.75" (7.0 cm) |
Details
Color | Black |
Item | Cable Ties, 11.5-Inch, Black |
Tensile Strength | 50 lb (23 kg) |
Material | Nylon |
Temp. Range | -40°F - 185°F (-40°C - 85°C) |
Indoor/Outdoor | Yes |
Locking Style | Self-Locking |
Features | Angled Tip |
Adhesive Type | Cable Tie |
Description
Cable Ties, 11.5-Inch, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Padlock Attachment, 120/240VAC, 80-125A (HOM2PAHA)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK50 (WT54-1)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37B0187B)
- SIEMENS Replacement Coil, 480V AC (75D70646AH)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, Black, Custom Length Cable Ties (450-950)
- KLEIN TOOLS Stretch Cable Tie Roll, 75-Foot (450-700)
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, White, Custom Length Cable Ties (450-960)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Yellow (CT-VW-50-YL)
- GARDNER BENDER 14 in. L Black Self-Cutting Cable Tie 50 pk (46-314UVBSC)
- ADVANCED CABLE TIES 5"L Nylon Zip Ties, 1000 pk (AL-05-40 9-M)
- Klein Tools Cable Ties