Shop All Test Equipment
Klein Tools
Cable Tester, Coax Explorer® 2 Tester with Remote Kit
Mfr # VDV512-101
Zoro # G3500003
$37.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Wire Tracing of Coaxial Cables
- Includes Tester, Batteries, 4 Colored Push-on Remotes, F-adapter, Snap-on Remote Holder
- Adapter Type Coax F Adapters
- Special Features 4 Color-Coded Push-on Remotes
- Overall Width 2.313" (5.9 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # VDV512-101
- Zoro # G3500003
- UPC # 092644690730
- Country of Origin China
- Category Test Equipment
Dimensions
Overall Width | 2.313" (5.9 cm) |
Overall Length | 5.75" (14.6 cm) |
Overall Height | 1" (2.5 cm) |
Item Width | 2.3800 in |
Item Depth | 5.7500 in |
Item Height | 1.0000 in |
Details
Item | Coax Explor 2,Remote Kit |
Application | Wire Tracing of Coaxial Cables |
Includes | Tester, Batteries, 4 Colored Push-on Remotes, F-adapter, Snap-on Remote Holder |
Adapter Type | Coax F Adapters |
Special Features | 4 Color-Coded Push-on Remotes |
Type | Cable Tester |
Connection & Adapter Types | Coax F Adapters |
Included | Tester, Batteries, 4 Colored Push-on Remotes, F-adapter, Snap-on Remote Holder |
Test-n-Map ID Remotes | 4 (Included) |
Cable Type | RG59, RG6/6Q, RG7, RG11 |
Location ID | 4 |
Batteries | 2 x AAA |
Description
Coax Explor 2,Remote Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2 AWG, 25 ft., Red, Rubber (19YE28)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (9827)
- KLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote (VDV526-100)
- KLEIN TOOLS Digital Tone and Probe Set (VDV500-920)
- KLEIN TOOLS TDR Cable Length Meter (501-915)
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- KLEIN TOOLS Test + Map™ Remote #1 for Scout® Pro 3 Tester (VDV501-211)
- KLEIN TOOLS VDV ProTech™ Data & Coaxial Kit (VDV001-833)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- Klein Tools Test Equipment