Shop All Test Equipment
This Product is Discontinued
Klein Tools
Cable Test Kit with Commander™ VDV Tester, Remotes, Adapter, and Case (Discontinued)
Mfr # VDV501-828
Zoro # G6203887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Cable Testing
- Measures Cable Length Measurement to 1500 ft (457 m); Miswire Fault Detection; Open Fault Detection; Power Over Ethernet Detection; Shield Detection; Short Fault Detection; Split-Pair Fault Detection
- Displays LCD
- Includes Tester, Test-n-Map Remote #1, (5) LanMap ID Remotes, (5) CoaxMap ID remotes, USB/RJ12/RJ45 Test Cables, Coax Adapter, (6) AA Batteries, Carrying Case
- Special Features Accuracy/Measurement Resolution, Active Ethernet Detects Link Speed and Capabilities 10/100/1000base-T half or full duplex. Can link to network at 10/100base-T; Customizable Setup; Imperial or Metric Results; Multiple Languages: English/Spanish/French; Single-End Cable Testing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV501-828
- Zoro # G6203887
- Country of Origin United States
- Category Test Equipment
Details
Item | VDV Commander Test Kit |
Application | Cable Testing |
Measures | Cable Length Measurement to 1500 ft (457 m); Miswire Fault Detection; Open Fault Detection; Power Over Ethernet Detection; Shield Detection; Short Fault Detection; Split-Pair Fault Detection |
Displays | LCD |
Includes | Tester, Test-n-Map Remote #1, (5) LanMap ID Remotes, (5) CoaxMap ID remotes, USB/RJ12/RJ45 Test Cables, Coax Adapter, (6) AA Batteries, Carrying Case |
Special Features | Accuracy/Measurement Resolution, Active Ethernet Detects Link Speed and Capabilities 10/100/1000base-T half or full duplex. Can link to network at 10/100base-T; Customizable Setup; Imperial or Metric Results; Multiple Languages: English/Spanish/French; Single-End Cable Testing |
Tone Generator | Yes (4) |
Description
VDV Commander Test Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.