Shop All Cable Sleeves
Klein Tools
Cable Management Sleeve Set
Mfr # 450-330
Zoro # G608994593
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Neoprene
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable Yes
- Length 3 ft
- Width 1.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 450-330
- Zoro # G608994593
- UPC # 092644583643
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 3 ft |
Width | 1.72 in |
Wire and Cable Sleeving Inside Dia. | 1.75 in |
Details
Material of Construction | Neoprene |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Expandable | Yes |
Color | Black |
Temp. Range | 23 to 140°F |
Item | Cable Management Sleeve Set |
Description
Cable Management Sleeve Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-11-C3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW153)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB01SBCDC)
- KLEIN TOOLS Cable and Wire Management Sleeves (450-320)
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.25" x 100ft- Black (BS-WI-125-100-BK)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1" x 10ft (WL-J-NCW-V-100-10FT-BK/WT)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1" x 10FT (BSNY-J-100-10)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- TECHFLEX Braided Sleeving, 0.750" In., 50 ft., Black (F6N0.75BK50)
- Klein Tools Cable Sleeves