Shop All Cable and Wire Cutters
This Product is Discontinued
Klein Tools
Cable Cutter, Shear Cut, 8 In (Discontinued)
Mfr # 63055
Zoro # G2329187
This Product is Discontinued
Key Features
- Primary Application 24 AWG Copper, Aluminum Multi-Strand Cable Wire and 100-Pair Telephone Cable
- Overall Length 8 in
- Cutting Action Shear Cut
- Handle Material Plastic
- Cutting Capacity Communication Cable 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63055
- Zoro # G2329187
- UPC # 092644630552
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Aluminum Electric Cable | 1/2 in |
For Maximum Diameter Data Cable | 0 in |
Details
Primary Application | 24 AWG Copper, Aluminum Multi-Strand Cable Wire and 100-Pair Telephone Cable |
Cutting Action | Shear Cut |
Handle Material | Plastic |
Cutting Capacity Communication Cable | 1/64 in |
Cutting Capacity Aluminum | 1/2 in |
Features | Special Shear Angle Cuts Cleanly Without Compression to Cable Geometry for Telecom Cable Work |
Handle Design | Plastic Dipped |
Item | Cable Cutter |
Jaw Material | Forged Steel |
Includes Cushioned Grip | Yes |
Material Application | Aluminum, Copper, Multi Strand Cable Wire |
Cutter Type | General Purpose Cable Cutter |
Weight | 0.6 lb |
For Maximum Wire Thickness | 24 AWG |
Handle Style | Non Slip Grip |
For Wire/Cable Type | Electrical/Data Cable |
Insulated | No |
Grip Material | Plastic |
Handle Color | Red |
For Use With | Copper, Aluminum Multistrand Cable and Wire, Telephone Cable |
Description
Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Heat-treated, high-carbon steel shearing edges for long life, For Maximum Wire Thickness 24 AWG, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Aluminum Electric Cable 1/2 in, For Maximum Diameter Data Cable 1/32 in, Grip Material Plastic, Handle Color Red, Handle Material Plastic, Handle Style Non Slip Grip, Includes Cushioned Grip Yes, Insulated No, Jaw Material Forged Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.