Shop All Cordless Cable Cutters
Klein Tools
Cable Cutter, Cordless 7 tons, Cu/Al, Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag
Mfr # BAT207T3
Zoro # G6081457
product price: $1,741.99
/ea
Free Shipping & Returns
$1,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag
- Cordless Tool Battery Type Battery Operated
- Tool Weight 15.74 lb (7.14 kg)
- Tool Length 26" (66 cm)
- Features Powered by DeWALT 20V Lithium-ion Batteries (2 Ah)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT207T3
- Zoro # G6081457
- UPC # 92644630101
- Country of Origin Taiwan, Province of China
- Category Cordless Cable Cutters
Dimensions
Tool Length | 26" (66 cm) |
Details
Item | Cable Cutter,Cordless 7 tons,Cu/Al |
Battery Included / Bare Tool | Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag |
Cordless Tool Battery Type | Battery Operated |
Tool Weight | 15.74 lb (7.14 kg) |
Features | Powered by DeWALT 20V Lithium-ion Batteries (2 Ah) |
Description
Cable Cutter,Cordless 7 tons,Cu/Al
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Blower Kit , 16 in. Chainsaw (2724-21HD, 2727-20)
- URREA Urrea Adjustable Wrench, 708S, 8" Long, 1" Max Opening, Black Finish (708S)
- SAFETY SPEED Hold Down Bar, Mfr. No. C5 and H5 (H550)
- RIDGID Blade, T413B 3In. (92825)
- KLEIN TOOLS Battery-Operated EHS Closed-Jaw Cutter, 4 Ah (BAT20GD14H)
- KLEIN TOOLS (2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery (BAT20GD1)
- KLEIN TOOLS KATAPULT® Wire Stripper Replacement Blade Set, RG6 (VDV110-046)
- KLEIN TOOLS (2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery (BAT20GD10)
- KLEIN TOOLS Bolt Cutter, Cordless, Steel, Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag (BAT207T5)
- KLEIN TOOLS Replacement Springs for Pre-2017 Edition Cat. No. 63750 (63757)
- GREENLEE Cordless Cable Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (ES32ML110)
- Klein Tools Cordless Cable Cutters