Shop All Cordless Cable Cutters
Klein Tools
Cable Cutter, Cordless 7-tons, ACSR, Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag
Mfr # BAT207T4
Zoro # G6081481
product price: $1,966.99
/ea
Free Shipping & Returns
$1,966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag
- Cordless Tool Battery Type Battery Operated
- Tool Length 26" (66 cm)
- Features Powered by DeWALT 20V Lithium-ion Batteries (2 Ah)
- Tool Weight 16.03 lb (7.27 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT207T4
- Zoro # G6081481
- UPC # 92644630118
- Country of Origin Taiwan, Province of China
- Category Cordless Cable Cutters
Dimensions
Tool Length | 26" (66 cm) |
Details
Item | Cable Cutter,Cordless 7-tons,ACSR |
Battery Included / Bare Tool | Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag |
Cordless Tool Battery Type | Battery Operated |
Features | Powered by DeWALT 20V Lithium-ion Batteries (2 Ah) |
Tool Weight | 16.03 lb (7.27 kg) |
Description
Cable Cutter,Cordless 7-tons,ACSR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49102)
- PROTO Sledge Hammer, 2-1/2 lb., 14 In, Fiberglass (J1433G)
- BENNER-NAWMAN Circular Saw Blade, For Mfr. No. BNCE-20 (RB-BNCE-NH)
- KLEIN TOOLS Cable Cutter, Cordless 7 tons, Cu/Al, Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag (BAT207T3)
- KLEIN TOOLS Battery-Operated EHS Closed-Jaw Cutter, 4 Ah (BAT20GD14H)
- KLEIN TOOLS KATAPULT® Wire Stripper Replacement Blade Set, RG6 (VDV110-046)
- KLEIN TOOLS Bolt Cutter, Cordless, Steel, Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag (BAT207T5)
- KLEIN TOOLS Replacement Springs for Pre-2017 Edition Cat. No. 63750 (63757)
- KLEIN TOOLS (2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery (BAT20GD1)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ES32FLX11)
- Klein Tools Cordless Cable Cutters