Shop All Cable and Wire Cutters
Klein Tools
Cable Cutter Coaxial 1-Inch Capacity
Mfr # 63030
Zoro # G1166785
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Aluminum and Copper Coaxial Cable
- Overall Length 8 1/4 in
- Cutting Action Shear
- Material Steel (Blade)
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63030
- Zoro # G1166785
- UPC # 092644630309
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 1/4 in |
For Maximum Diameter Copper Electrical Cable | 1 in |
For Maximum Diameter Data Cable | 1 in |
For Maximum Diameter Aluminum Electric Cable | 1 in |
Details
Primary Application | Aluminum and Copper Coaxial Cable |
Cutting Action | Shear |
Material | Steel (Blade) |
Handle Material | Plastic |
Handle Type | Plastic Dipped |
Handle Design | Plastic Coated Grip |
Features | Forged Body with Heat-Treated and Precision Ground Steel Blades, withstands Frequent Cutting |
Item | Coaxial Cable Cutter |
Weight | 0.8 lb |
For Use With | Aluminum and copper coaxial cable |
Application | Easily and Accurately Cuts Up to 1" Coaxial Cable |
Jaw Material | Steel |
Insulated | No |
Grip Material | Plastic |
Ratcheting Jaw | No |
Includes Cushioned Grip | Yes |
Cutter Type | General Purpose Cable Cutter |
For Wire/Cable Type | Electrical/Data Cable |
Material Application | Aluminum, Copper |
Handle Color | Blue |
Description
Coaxial Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Forged Body with Heat-Treated and Precision Ground Steel Blades, withstands Frequent Cutting, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 1 in, For Maximum Diameter Aluminum Electric Cable 1 in, For Maximum Diameter Data Cable 1 in, Grip Material Plastic, Handle Color Blue, Handle Material Plastic, Includes Cushioned Grip Yes, Insulated No, Jaw Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Drills, 20VDC, 1650RPM, 2.0Ah Bat. (DCD793D1)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R999ML)
- TITAN Socket Set, Metric, 9 pcs (16141)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 57/64 (55457)
- KLEIN TOOLS Cable Cutter Coaxial 3/4-Inch Capacity (63028)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch (D2000-48-INS)
- KLEIN TOOLS Twisted Pair Radial Stripper (VDV110-261)
- KLEIN TOOLS Cable Splicer's Knife, 6-1/2-Inch (44200)
- KLEIN TOOLS Cable Splicer's Kit (46037)
- KLEIN TOOLS Cable Cutter, Insulated (63050-INS)
- WESTWARD 9-1/2" Cable Cutter, Shear Cut, 3/8" Cap (10D460)
- Klein Tools Cable and Wire Cutters