Shop All Mechanical and Electrical Pipe Benders
Klein Tools
Cable Bender, 12-Inch
Mfr # 50400
Zoro # G0664380
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350 MCM
- Application Easily Bend Cables
- Cord Length (Ft.) 12" (30.5 cm)
- Accessory Type 12IN Cable Bender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 50400
- Zoro # G0664380
- UPC # 092644504006
- Country of Origin United States
- Category Mechanical and Electrical Pipe Benders
Dimensions
Cord Length (Ft.) | 12" (30.5 cm) |
Details
Item | 12IN Cable Bender |
Capacity | 350 MCM |
Application | Easily Bend Cables |
Accessory Type | 12IN Cable Bender |
Description
12IN Cable Bender
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W032007 Steel Spring Clamp, Heavy-Duty, 2-in., Non-Marking PVC Coated Single Pack (W032007)
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- WIDIA Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes (17255)
- KESON Fiberglass Tape Refill, 300 Ft, Engineers (RF-10-300)
- KLEIN TOOLS Cable Bender, 14-Inch (50402)
- METALPRO Bender Die, Steel, 1/2 in. (MP9020)
- GREENLEE Offset Conduit Bender, 1/2In.EMT (1810)
- GREENLEE 555 Shoerig For 1-1/2 - 2 Conduit (17937)
- RIDGID Roll Groover, Model 918-I, 115V (918-I)
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 20A (B2555)
- GREENLEE Bender Assy 555 Classic (555C)
- Klein Tools Benders