Shop All Screwdrivers
Klein Tools
Cabinet Tip Miniature Screwdriver 1/8" Round
Mfr # 608-6
Zoro # G3197577
original price:
$10.65
6% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8"
- Handle Material Rubber
- Shank Length 6"
- Overall Length 8.75"
- Features Precision-Machine Blade Provides Great Fit For Small Screw Application; Premium Chrome-Plated For Smooth Feel And Corrosion Resistance; Screw-Holding Design Holds Screws At The Tip Of The Driver For Precise Placement In Confined, Hard To Reach Places; Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor; Meets or Exceeds Applicable ASME / ANSI Specifications; Tip-Ident Quickly Identifies The Screwdriver Type And Tip Orientation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 608-6
- Zoro # G3197577
- UPC # 092644854682
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8" |
Shank Length | 6" |
Overall Length | 8.75" |
Details
Item | Cabinet Tip Miniature Screwdriver |
Handle Material | Rubber |
Features | Precision-Machine Blade Provides Great Fit For Small Screw Application; Premium Chrome-Plated For Smooth Feel And Corrosion Resistance; Screw-Holding Design Holds Screws At The Tip Of The Driver For Precise Placement In Confined, Hard To Reach Places; Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor; Meets or Exceeds Applicable ASME / ANSI Specifications; Tip-Ident Quickly Identifies The Screwdriver Type And Tip Orientation |
SAE or Metric | SAE |
Handle Type | Cushion Grip |
Tip Style | Cabinet |
Number of Pieces | 1 |
Finish | Chrome plated |
Tether Capable | Tether Capable |
Shank Shape | Round |
Tether Style | Tether Capable |
Description
Cabinet Tip Miniature Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Modular Hammer Loop (TB-52)
- KESON 165 ft Engineer's Tape Measure, 1/2 in Blade (FLT10165)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- REGAL CUTTING TOOLS 5/16-18 H5 3 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030068TC)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (A216-6)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 6-Inch Shank (6826INS)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 4-Inch Round Shank (6824INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 7/32 in Round (602-3)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-1)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-10)
- STANLEY SCREWDRIVR SET RTCH 30PC (STHT60084)
- Klein Tools Screwdrivers