Shop All Clevis Pins
Klein Tools
Bull Pin with Tether Hole, 1-5/16-Inch
Mfr # 3259TT
Zoro # G1380506
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 1-5/16" (3.3 cm)
- Size Range (In.) 1-5/16-Inch x 12-Inch
- Overall Length 12" (30.5 cm)
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3259TT
- Zoro # G1380506
- UPC # 092644480034
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1-5/16" (3.3 cm) |
Size Range (In.) | 1-5/16-Inch x 12-Inch |
Overall Length | 12" (30.5 cm) |
Details
Pin Item | Bull Pin |
System of Measurement | Inch |
Item | Bull Pin with Tether Hole,1-5/16" |
Type | Standard |
Material | Steel |
Description
Bull Pin with Tether Hole,1-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (N04120.075.0001)
- PRIME-LINE Carriage Bolts 3/8in-16 X 3-1/2in Grade 18-8 Stainless Steel 10PK (9063771)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 10 PK (HO-25SS)
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK25 (U51431.012.0125)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Single Hole Clevis Pins 1 12PK (34711)
- HHIP 0.152" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0152)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 6-1/8", LCS PL (CLP-0375-6125/B)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x3 1/2 L, PK10 (WWG-CLP-261)
- ZORO SELECT 3/16x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-042)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 3/4 L, PK10 (WWG-CLP-258)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 13/32L, w/2 Rings (WWG-HLPGRR-041)
- Klein Tools Clevis Pins