Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, White, Canvas, Leather, 1 Pockets
Mfr # 5104MINI
Zoro # G0588528
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Canvas, Leather
- Features Strength of Larger Klein Tools Canvas Buckets, but on a Much Smaller Scale
- Width 4-1/2"
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5104MINI
- Zoro # G0588528
- UPC # 092644552069
- Country of Origin Mexico
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 4-1/2" |
Height | 6 in |
Overall Diameter | 4 1/2 in |
Details
Item | Bucket Bag |
Color | White |
Material | Canvas, Leather |
Features | Strength of Larger Klein Tools Canvas Buckets, but on a Much Smaller Scale |
For Use With | Not Load Rated |
Number of Outside Pockets | 0 |
Type | Straight Wall |
Number of Inside Pockets | 1 |
Closure Type | Open Top |
Number of Pockets | 1 |
Material Weight | 0.4 lb |
Reinforced Bottom | Yes |
Shape | Round |
Hang Strap Type | None |
Includes Hang Strap | No |
Attachment Type | None |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color White, Bottom Diameter 4 1/2 in, Closure Type Open Top, Features Strength of Larger Klein Tools Canvas Buckets, but on a Much Smaller Scale, Attachment Type None, Material Weight 0.4 lb, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 6 in, Reinforced Bottom Yes, Shape Round, Top Diameter 4 1/2 in, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL72)
- MILWAUKEE TOOL Battery Pack, (2) 1.5 Ah, Li-Ion (48-59-1850, 48-11-1820)
- DRILLCO 1/2 X 18, SDS PLUS DRILL - 1700A (170A13218)
- J.W. WINCO GN353.1-25-32-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-25-32-1/4-55)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-18)
- KLEIN TOOLS 1680d Ballistic Weave Body, Black/Orange/Gray, 19.25" (48.9 cm) Height (55482)
- KLEIN TOOLS Canvas Bucket with Leather Bottom, 12-Inch (5104)
- KLEIN TOOLS Tool Bag, Black, No. 8 Black Canvas (510212BLK)
- KLEIN TOOLS Bucket Bag, Black, 4 Flame Resistant Canvas, 1 Pockets (5104FR)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 1 Pockets (5109PS)
- 212 PERFORMANCE Broad Mouth Tool Bag 24-Inch (93293)
- Klein Tools Tool Bags, Backpacks & Totes