Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, White, #1 Canvas, 1 Pockets
Mfr # 5104VT
Zoro # G6516119
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material #1 Canvas
- Features Velcro(R) Closure
- Width 12 in
- Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5104VT
- Zoro # G6516119
- UPC # 092644552854
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12 in |
Height | 17 in |
Overall Diameter | 12 in |
Details
Item | Bucket Bag |
Color | White |
Material | #1 Canvas |
Features | Velcro(R) Closure |
Type | Straight Wall |
Number of Pockets | 1 |
Closure Type | Hook-and-Loop |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 0 |
Hang Strap Type | None |
Shape | Round |
Reinforced Bottom | Yes |
Material Weight | 3 lb |
Includes Hang Strap | No |
Attachment Type | None |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color White, Bottom Diameter 4 1/2 in, Closure Type Hook-and-Loop, Features Velcro(R) Closure, Attachment Type None, Material Weight 3 lb, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 17 in, Overall Width 12 in, Reinforced Bottom Yes, Shape Round, Top Diameter 12 in, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #27 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ9)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 2-1/4 (51543)
- OSG Spiral Point Tap, Plug 2 Flutes (1982000)
- KLEIN TOOLS Glove Bag, 17 x 8 x 2-3/4 in, Natural, #8 Canvas, 1 Pockets (5124-17)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-14)
- KLEIN TOOLS Tool Bag, Orange, Impact Resistant Polymers (54812MB)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Maroon, Canvas, 0 Pockets (5105-20)
- KLEIN TOOLS Tool Tote, Black, Polyester, 7 Pockets (58886)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 32 Pockets (62201MB)
- DEWALT Tool Bag, Yellow, Polyester, 27 Pockets (DWST560107)
- Klein Tools Tool Bags, Backpacks & Totes