Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Orange, vinyl, 0 Pockets
Mfr # 5109SV
Zoro # G0860719
product price: $52.19
/ea
Not eligible for select promotions
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material vinyl
- Features Swivel Snap Hook
- Width 12 in
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5109SV
- Zoro # G0860719
- UPC # 092644556524
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12 in |
Height | 15 in |
Overall Diameter | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bucket Bag |
Color | Orange |
Material | vinyl |
Features | Swivel Snap Hook |
Number of Outside Pockets | 0 |
Type | Straight Wall |
Closure Type | Open Top |
Number of Pieces | 1 |
Number of Pockets | 0 |
Number of Inside Pockets | 0 |
Hang Strap Type | Swivel Snap Hook |
Strap Material | Polyester |
Total Load Capacity | 100 lb |
Material Weight | 2.37 lb |
Reinforced Bottom | Yes |
Shape | Round |
Includes Hang Strap | Yes |
Attachment Type | Single Handle With Snap Hook |
Description
Bucket Bag, Bag Material Vinyl, Bag Type Straight Wall, Body Color Orange, Bottom Diameter 12 in, Closure Type Open Top, Features Swivel Snap Hook, Attachment Type Single Handle With Snap Hook, Material Weight 2.37 lb, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 15 in, Overall Width 12 in, Reinforced Bottom Yes, Shape Round, Strap Material Polyester, Top Diameter 12 in, Total Load Capacity 100 lb, Includes Hang Strap Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING Carbide Flex Bit- 3/8"x48" (FLM3848)
- DEWALT 20V MAX* 21 degree Plastic Collated Cordless Framing Nailer (DCN21PLB)
- GF GAGE Thread Plug Gage, 0.1250" dia., L-1 Class (P012527NSE)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- KLEIN TOOLS Backpack, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 27 Pockets (55665)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 2 Pockets (5182BLA)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 15 Pockets (5144S)
- KLEIN TOOLS Top-Grain Leather Tool Pouch, Brown, Leather, 0 Pockets (5139L)
- KLEIN TOOLS Tool Bag, Yellow, Canvas (5539LYEL)
- FRONTLINE Fall Protection for Tools and Storage Vinyl Bag (MPBAG50)
- Klein Tools Tool Bags, Backpacks & Totes