Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Orange, Polyester Interior, Polypropylene Bottom, Plastic Exterior, 15 Pockets
Mfr # 5144HBS
Zoro # G4813243
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester Interior, Polypropylene Bottom, Plastic Exterior
- Features Resist Wear and Tear, Drain Holes on Bottom
- For Use With Not Load Rated
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5144HBS
- Zoro # G4813243
- UPC # 092644620034
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 14 in |
Width | 14 in |
Height | 10 in |
Overall Depth | 7 in |
Details
Item | Bucket Bag |
Color | Orange |
Material | Polyester Interior, Polypropylene Bottom, Plastic Exterior |
Features | Resist Wear and Tear, Drain Holes on Bottom |
For Use With | Not Load Rated |
Type | Straight Wall |
Number of Inside Pockets | 15 |
Closure Type | Open Top |
Number of Outside Pockets | 0 |
Includes | Knife Sheath |
Number of Pockets | 15 |
Reinforced Bottom | Yes |
Shape | Oval |
Material Weight | 2 lb |
Includes Hang Strap | No |
Hang Strap Type | None |
Attachment Type | None |
Description
Bucket Bag, Bag Material Plastic, Bag Type Straight Wall, Body Color Orange, Closure Type Open Top, Features Resist Wear and Tear, Drain Holes on Bottom, Attachment Type None, Includes Knife Sheath, Material Weight 2 lb, Number of Inside Pockets 15, Number of Outside Pockets 0, Number of Pockets 15, Overall Height 10 in, Overall Length 14 in, Overall Width 14 in, Reinforced Bottom Yes, Shape Oval, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Tool Set: 2 Augers, 2 Cutters, Steel (T-250)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-21005 Size 5 Rawhide Hammer Face (311-21005)
- DRILL AMERICA 9/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9/64)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 10 Pockets (5102-14SP)
- KLEIN TOOLS Flat, Zippered Tool Bags, Red/Yellow/Blue, Canvas, 0 Pockets (5539CPAK)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (55455M)
- KLEIN TOOLS Bolt Bag, Natural, No. 4 Canvas (5416TCP)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- Klein Tools Tool Bags, Backpacks & Totes