Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets
Mfr # 5144BHB
Zoro # G4813234
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic Exterior, Canvas Interior, Polypropylene Bottom
- Features All-Purpose Tool Bucket, Drain Holes on Bottom, Kickstand
- Width 14 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5144BHB
- Zoro # G4813234
- UPC # 092644621314
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 14 in |
Length | 14 in |
Height | 10 in |
Overall Depth | 7 in |
Details
Item | Bucket Bag |
Color | Orange |
Material | Plastic Exterior, Canvas Interior, Polypropylene Bottom |
Features | All-Purpose Tool Bucket, Drain Holes on Bottom, Kickstand |
For Use With | Not Load Rated |
Type | Straight Wall |
Closure Type | Open Top |
Number of Pockets | 14 |
Number of Inside Pockets | 15 |
Number of Outside Pockets | 0 |
Shape | Oval |
Hang Strap Type | None |
Reinforced Bottom | Yes |
Material Weight | 2 lb |
Includes Hang Strap | No |
Attachment Type | None |
Description
Bucket Bag, Bag Material Plastic, Bag Type Straight Wall, Body Color Orange, Closure Type Open Top, Features All-Purpose Tool Bucket, Drain Holes on Bottom, Kickstand, Attachment Type None, Material Weight 2 lb, Number of Inside Pockets 14, Number of Outside Pockets 0, Number of Pockets 14, Overall Height 10 in, Overall Length 14 in, Overall Width 14 in, Reinforced Bottom Yes, Shape Oval, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 5-Piece (68245)
- PROTO 3/8 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J7013M)
- MILWAUKEE TOOL 6 in 18 TPI SAWZALL Blades, 50 Pack (48-01-6184)
- UNIBOR 14" Cermet Steel Blade (RAPBU355FS)
- KLEIN TOOLS Flat Zippered Tool Bags, Black, Ballistic Nylon, 0 Pockets (5139B)
- KLEIN TOOLS Bucket Bag, Orange, vinyl, 0 Pockets (5109SV)
- KLEIN TOOLS Tradesman Pro Tool Master Rolling Tool Bag, 19 Pockets, 22-Inch (55473RTB)
- KLEIN TOOLS Canvas Bucket, Leather Bottom, Swivel Snap, 12-Inch (5104S)
- KLEIN TOOLS Bucket Bag, Olive, Canvas, 10 Pockets (5151)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680D Ballistic Nylon, 42 Pockets (55469)
- RMX INDUSTRIES Blubird Work Gear Multi-Purpose Clipon Zip Bag 3Pk (BLBBBTB13)
- Klein Tools Tool Bags, Backpacks & Totes