Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Olive, Canvas, 10 Pockets
Mfr # 5151
Zoro # G7494137
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive
- Material Canvas
- Features Olive canvas for durability
- For Use With Not Load Rated
- Type Straight Wall; Drawstring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5151
- Zoro # G7494137
- UPC # 092644553417
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 11 in |
Height | 6 in |
Overall Depth | 6 in |
Overall Diameter | 11 in |
Details
Item | Bucket Bag |
Color | Olive |
Material | Canvas |
Features | Olive canvas for durability |
For Use With | Not Load Rated |
Type | Straight Wall; Drawstring |
Number of Pockets | 10 |
Closure Type | Drawstring |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 10 |
Reinforced Bottom | No |
Material Weight | 6.4 oz |
Shape | Round |
Hang Strap Type | None |
Includes Hang Strap | No |
Attachment Type | None |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Olive, Bottom Diameter 11 in, Closure Type Drawstring, Features Olive canvas for durability, Attachment Type None, Includes -, Material Weight 6.4 oz, Number of Inside Pockets 10, Number of Outside Pockets 0, Number of Pockets 10, Overall Height 6 in, Overall Width 11 in, Reinforced Bottom No, Shape Round, Top Diameter 11 in, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6283)
- TEKTON Combination Wrench Set, 4-Piece (1-1/16 - 1-1/4 in.) (WCB90103)
- KNIPEX Crimping Sets, 10" Crimp Assortments (97 90 10)
- DIABLO Quick-Change Magnetic Drive Bit Holders (DBH238QC)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-14)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-20)
- KLEIN TOOLS Tool Tote, Black, 1680d Ballistic Material, 14 Pockets (55419SP-14)
- KLEIN TOOLS Bucket Bag, Orange, Polyester Interior, Polypropylene Bottom, Plastic Exterior, 15 Pockets (5144HBS)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Maroon, Canvas, 0 Pockets (5105-20)
- KLEIN TOOLS Bucket Bag, Black, 4 Flame Resistant Canvas, 1 Pockets (5104CLRFR)
- BON TOOL Bon 11-250 Tool Bag, 20" Cotton Canvas (11-250)
- Klein Tools Tool Bags, Backpacks & Totes