Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Off-White, #1 Canvas
Mfr # 5104OCTO
Zoro # G6516128
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White
- Material #1 Canvas
- Features Bucket Bag
- Width 12"
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5104OCTO
- Zoro # G6516128
- UPC # 092644610004
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12" |
Height | 15" |
Details
Item | Bucket Bag |
Color | Off-White |
Material | #1 Canvas |
Features | Bucket Bag |
Type | Straight Wall |
Includes Hang Strap | Yes |
Hang Strap Type | Swivel Snap Hook |
Attachment Type | Single Handle With Snap Hook |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Attachment Type Single Handle With Snap Hook, Includes Hang Strap Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Ret Ring Plier - Fx Tip 1/4 Turn Conv St (9C938)
- STARRETT 2-5/16" (59mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0256)
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- NACHI Screw Machine Length HSS Drill - 1 1/2in (1266178)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-14)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 13 Pockets (5102-16SP)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 4 Pockets (5171PS)
- KLEIN TOOLS Tool Bag, Yellow, Canvas (5539LYEL)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680d Ballistic Material, 42 Pockets (55598)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- WESTWARD Flat Zippered Tool Bags, Black, Polyester, 1 Pockets (32PJ42)
- Klein Tools Tool Bags, Backpacks & Totes