Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, No. 4 Canvas, 2 Pockets
Mfr # 5416TC
Zoro # G4813374
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material No. 4 Canvas
- Features Loops on Each Side to Hold Standard Bull-Pins
- For Use With Not Load Rated
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5416TC
- Zoro # G4813374
- UPC # 092644552298
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 5 in |
Width | 9 in |
Height | 9 in |
Overall Depth | 5 in |
Details
Item | Bucket Bag |
Color | Natural |
Material | No. 4 Canvas |
Features | Loops on Each Side to Hold Standard Bull-Pins |
For Use With | Not Load Rated |
Type | Straight Wall |
Number of Pockets | 2 |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
Closure Type | Drawstring |
Material Weight | 0.87 lb |
Reinforced Bottom | Yes |
Shape | Round |
Includes Hang Strap | No |
Hang Strap Type | None |
Attachment Type | None |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Closure Type Drawstring, Features Loops on Each Side to Hold Standard Bull-Pins, Attachment Type None, Material Weight 0.87 lb, Number of Inside Pockets 1, Number of Outside Pockets 1, Number of Pockets 2, Overall Height 9 in, Overall Length 5 in, Overall Width 10 in, Reinforced Bottom Yes, Shape Round, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5223B25)
- PROTO Drift Punch Set, Not Tether Capable (J96AS2)
- VAUGHAN Claw Hammer, Electrician's Hammer, Steel (E18F)
- INSIZE Piece Measuring Tool Set (2) (5002-4E)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- KLEIN TOOLS Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHHB)
- KLEIN TOOLS Canvas Tool Bag, 24-Inch (5102-24)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5110-48)
- KLEIN TOOLS Bucket Bag, Green, Canvas, 2 Pockets (5143)
- KLEIN TOOLS Extra-Large Nylon Equipment Bag (5180)
- Klein Tools Tool Bags, Backpacks & Totes