Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, No. 1 Canvas, 1 Pockets
Mfr # 5104CLR22
Zoro # G4632625
product price: $121.43
/ea
Free Shipping & Returns
$121.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Natural
- Material No. 1 Canvas
- Features Heavy Duty D-Ring, Zipper Closed Top
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5104CLR22
- Zoro # G4632625
- UPC # 092644620164
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 22 in |
Width | 14" |
Overall Diameter | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bucket Bag |
Color | Natural |
Material | No. 1 Canvas |
Features | Heavy Duty D-Ring, Zipper Closed Top |
Closure Type | Zipper |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Number of Pockets | 1 |
Type | Straight Wall |
Shape | Round |
Total Load Capacity | 150 lb |
Hang Strap Type | Swivel Snap Hook |
Reinforced Bottom | Yes |
Material Weight | 7 lb |
Includes Hang Strap | Yes |
Attachment Type | Single Handle With Snap Hook |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 14 in, Closure Type Zipper, Features Heavy Duty D-Ring, Zipper Closed Top, Attachment Type Single Handle With Snap Hook, Material Weight 7 lb, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 22 in, Reinforced Bottom Yes, Shape Round, Top Diameter 14 in, Total Load Capacity 150 lb, Includes Hang Strap Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch Set, Steel, 8 Piece (S565WB)
- MAYHEW Brass Drift. Punch 3/4" x 12", 25078 (MAY25078)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- CHANNELLOCK Adj. Wrench, 30", 3" Cap., Chrome (830)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-16)
- KLEIN TOOLS Bucket Bag, Black, 4 Flame Resistant Canvas, 1 Pockets (5104CLRFR)
- KLEIN TOOLS Bucket Bag, White, Canvas, Leather, 1 Pockets (5104MINI)
- KLEIN TOOLS Flat Zippered Tool Bags, Red, Canvas, 0 Pockets (5539RED)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BP)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5110-48)
- SUPER ANCHOR SAFETY Tool Bag, Heavy-Duty 2 Pouch All-Pakka Tool Bag - Black, Black (6452)
- Klein Tools Tool Bags, Backpacks & Totes