Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, Canvas, 4 Pockets
Mfr # 5171PS
Zoro # G7512084
original price:
$77.79
5% off
new price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Canvas
- Features (4) Exterior Pockets, Swivel Snap Hook
- Type Tapered Wall
- For Use With Not Load Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5171PS
- Zoro # G7512084
- UPC # 092644555343
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 12 in |
Width | 9" (Bottom), 12" (Top) |
Overall Diameter | 10 in |
Details
Item | Bucket Bag |
Color | Natural |
Material | Canvas |
Features | (4) Exterior Pockets, Swivel Snap Hook |
Type | Tapered Wall |
For Use With | Not Load Rated |
Includes | Swivel Snap |
Closure Type | Open Top |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 4 |
Number of Pockets | 4 |
Material Weight | 2.2 lb |
Strap Material | Polyethylene |
Hang Strap Type | Swivel Snap Hook |
Reinforced Bottom | Yes |
Shape | Round |
Includes Hang Strap | Yes |
Attachment Type | Single Handle With Snap Hook |
Description
Bucket Bag, Bag Material Canvas, Bag Type Tapered Wall, Body Color Off-White, Bottom Diameter 9 in, Closure Type Open Top, Features (4) Exterior Pockets, Swivel Snap Hook, Attachment Type Single Handle With Snap Hook, Includes Swivel Snap, Material Weight 2.2 lb, Number of Inside Pockets 0, Number of Outside Pockets 4, Number of Pockets 4, Overall Height 12 in, Reinforced Bottom Yes, Shape Round, Strap Material Polyethylene, Includes Hang Strap Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4190)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 17/32 (55434)
- TAPMATIC Back Jaw, For Mfr. No. 50X, Rx50, SM4 (56516)
- GUARDAIR Thumb Lever Air Gun, 12" Extension, Max. dBA: 104 (970012S)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 15 Pockets (5144B)
- KLEIN TOOLS Flat, Zippered Tool Bags, Black, 1680d Ballistic Material, 1 Pockets (55599)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Canvas, 1 Pockets (5105-24)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- KLEIN TOOLS Glove Bag, 17 x 8 x 2-3/4 in, Natural, #8 Canvas, 1 Pockets (5124-17)
- KLEIN TOOLS Backpack, Black/Gray/Orange, Ballistic Polyester, 21 Pockets (55655)
- CARHARTT Tool Bag, Black, 1200-denier Polyester (CT0352)
- Klein Tools Tool Bags, Backpacks & Totes