Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, Canvas, 2 Pockets
Mfr # 5106P
Zoro # G4329491
product price: $53.55
/ea
Not eligible for select promotions
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Canvas
- Features (2) 7 in (17.8 cm) Square Inside Pockets
- Height 14 in
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5106P
- Zoro # G4329491
- UPC # 092644555053
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 14 in |
Width | 9" |
Overall Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bucket Bag |
Color | Natural |
Material | Canvas |
Features | (2) 7 in (17.8 cm) Square Inside Pockets |
For Use With | Not Load Rated |
Type | Straight Wall |
Number of Pockets | 2 |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 0 |
Closure Type | Open Top |
Strap Material | Polyethylene |
Shape | Round |
Material Weight | 1.6 lb |
Reinforced Bottom | Yes |
Hang Strap Type | None |
Includes Hang Strap | No |
Attachment Type | None |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 9 in, Closure Type Open Top, Features (2) 7 in (17.8 cm) Square Inside Pockets, Attachment Type None, Includes -, Material Weight 1.6 lb, Number of Inside Pockets 2, Number of Outside Pockets 0, Number of Pockets 2, Overall Height 14 in, Reinforced Bottom Yes, Shape Round, Strap Material Polyethylene, Top Diameter 9 in, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771PF)
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761L)
- KIPP Wing Grip D=10-32 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.1A1)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Rolling Tool Bag, 24 Pockets, 19-Inch (55452RTB)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 32 Pockets (62201MB)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 10 Pockets (5102-14SP)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 13 Pockets (5102-16SP)
- KLEIN TOOLS Bucket Tool Organizer, Black, Polyester, 45 Pockets (55448)
- KLEIN TOOLS Tool Bag, Canvas with Leather Bottom, 15 Pockets, 20-Inch, Black, Canvas, 15 Pockets (5003-20)
- SHEFFIELD Sheffield 164663 40 Piece Tool Bag Set (164663)
- Klein Tools Tool Bags, Backpacks & Totes