Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, Canvas, 15 Pockets
Mfr # 5172PS
Zoro # G4329805
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Canvas
- Features (15) Interior Pockets, Swivel Snap Hook
- Type Tapered Wall
- For Use With Not Load Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5172PS
- Zoro # G4329805
- UPC # 092644555381
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 9" (Bottom), 12" (Top) |
Height | 12 in |
Overall Diameter | 9 in |
Details
Item | Bucket Bag |
Color | Natural |
Material | Canvas |
Features | (15) Interior Pockets, Swivel Snap Hook |
Type | Tapered Wall |
For Use With | Not Load Rated |
Includes | Swivel Snap |
Closure Type | Open Top |
Number of Inside Pockets | 15 |
Number of Pockets | 15 |
Number of Outside Pockets | 0 |
Hang Strap Type | Swivel Snap Hook |
Reinforced Bottom | Yes |
Shape | Round |
Material Weight | 2.4 lb |
Strap Material | Polyethylene |
Includes Hang Strap | Yes |
Attachment Type | Single Handle With Snap Hook |
Description
Bucket Bag, Bag Material Canvas, Bag Type Tapered Wall, Body Color Off-White, Bottom Diameter 9 in, Closure Type Open Top, Features (15) Interior Pockets, Swivel Snap Hook, Attachment Type Single Handle With Snap Hook, Includes Swivel Snap, Material Weight 2.4 lb, Number of Inside Pockets 15, Number of Outside Pockets 0, Number of Pockets 15, Overall Height 12 in, Reinforced Bottom Yes, Shape Round, Strap Material Polyethylene, Includes Hang Strap Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 18T, T-Shank (06236)
- KRAFT TOOL Undercut Door Jamb Saw (FC518)
- WESTWARD Ratcheting Box End Wrench, 5-7/8" L (54PP68)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (31D021)
- KLEIN TOOLS Bucket Bag, Orange, Vinyl, 0 Pockets (5109CSV)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BP)
- KLEIN TOOLS Bucket Bag, Black, 4 Flame Resistant Canvas, 1 Pockets (5104CLRFR)
- KLEIN TOOLS Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHHB)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- KLEIN TOOLS Bag/Tote, Canvas Bag with Connection Points, #4 Canvas (5416OCTO)
- DEWALT Wide-Mouth Tool Bag, Black, Yellow, 600D Polyester, 10 Pockets (659584-00)
- Klein Tools Tool Bags, Backpacks & Totes