Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, Canvas, 1 Pockets
Mfr # 5106
Zoro # G4329482
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Canvas
- Features Durable Straight-Wall and High-Density Polyethylene Top Ring
- Height 14 in
- Type Straight Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5106
- Zoro # G4329482
- UPC # 092644555046
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 14 in |
Width | 9" |
Overall Diameter | 9 in |
Details
Item | Bucket Bag |
Color | Natural |
Material | Canvas |
Features | Durable Straight-Wall and High-Density Polyethylene Top Ring |
Type | Straight Wall |
For Use With | Not Load Rated |
Closure Type | Open Top |
Number of Pockets | 1 |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 0 |
Hang Strap Type | None |
Material Weight | 1.5 lb |
Shape | Round |
Strap Material | Polyethylene |
Reinforced Bottom | Yes |
Includes Hang Strap | No |
Attachment Type | None |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 9 in, Closure Type Open Top, Features Durable Straight-Wall and High-Density Polyethylene Top Ring, Attachment Type None, Includes -, Material Weight 1.5 lb, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 14 in, Reinforced Bottom Yes, Shape Round, Strap Material Polyethylene, Top Diameter 9 in, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Threading Insert, NT, (NT3LK)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (412)
- STAHLWILLE TOOLS Wire cutter L.150 mm (75270002)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (12905D2B51638)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 2 Pockets (69407)
- KLEIN TOOLS Tool Bag, Gray/Black, Blue/Black, 1680d Ballistic Polyester, 2520d Ballistic Polyester Bottom (55559)
- KLEIN TOOLS Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHHB)
- KLEIN TOOLS Bucket Bag, Black, No. 4 Flame-Resistant Canvas, Leather Bottom, 1 Pockets (5471FR)
- KLEIN TOOLS Flame-Resistant Bolt Bag, Black, Canvas, 3 Pockets (5416TFR)
- KLEIN TOOLS Tool Tote, Natural, Canvas, 0 Pockets (5156)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BP)
- Klein Tools Tool Bags, Backpacks & Totes