Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, Canvas, 0 Pockets
Mfr # 5106S
Zoro # G6120152
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Canvas
- Features Swivel Snap Hook
- Width 9"
- Type Straight Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5106S
- Zoro # G6120152
- UPC # 092644555060
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 9" |
Height | 14 in |
Overall Diameter | 9 in |
Details
Item | Bucket Bag |
Color | Natural |
Material | Canvas |
Features | Swivel Snap Hook |
Type | Straight Wall |
For Use With | Not Load Rated |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Number of Pockets | 0 |
Closure Type | Open Top |
Hang Strap Type | Swivel Snap Hook |
Reinforced Bottom | Yes |
Shape | Round |
Strap Material | Polyethylene |
Material Weight | 1.8 lb |
Includes Hang Strap | Yes |
Attachment Type | Single Handle With Snap Hook |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 9 in, Closure Type Open Top, Features Swivel Snap Hook, Attachment Type Single Handle With Snap Hook, Includes -, Material Weight 1.8 lb, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 14 in, Reinforced Bottom Yes, Shape Round, Strap Material Polyethylene, Top Diameter 9 in, Includes Hang Strap Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 12.6" (810013)
- MAKITA Wheel Guard, For Angle Grinders, 4 1/2"dia (199709-0)
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC5/8-L0-WY80AA)
- KLEIN TOOLS Bolt Bag, Natural, No. 4 Canvas (5416TCP)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-16)
- KLEIN TOOLS Extra-Large Nylon Equipment Bag (5180)
- KLEIN TOOLS Glove and Sleeve Bag, Natural, #4 Canvas, 1 Pockets (5122-18)
- KLEIN TOOLS Top-Grain Leather Tool Pouch, Brown, Leather, 0 Pockets (5139L)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-18)
- IDEAL Tuff-Tote Ultimate Tool Bag Carrier, Premium Leather with Strap (35-975)
- Klein Tools Tool Bags, Backpacks & Totes