Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, Canvas, 0 Pockets
Mfr # 5103S
Zoro # G3688483
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Canvas
- Features Swivel Snap Hook
- Type Heavy-Duty Tapered
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5103S
- Zoro # G3688483
- UPC # 092644555015
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 12 in |
Width | 9" (Bottom), 12" (Top) |
Overall Diameter | 9 in |
Details
Item | Bucket Bag |
Color | Natural |
Material | Canvas |
Features | Swivel Snap Hook |
Type | Heavy-Duty Tapered |
Includes | Swivel Snap |
For Use With | Not Load Rated |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Closure Type | Open Top |
Number of Pockets | 0 |
Shape | Round |
Hang Strap Type | Swivel Snap Hook |
Material Weight | 2 lb |
Reinforced Bottom | Yes |
Strap Material | Leather |
Includes Hang Strap | Yes |
Attachment Type | Single Handle With Snap Hook |
Description
Bucket Bag, Bag Material Canvas, Bag Type Tapered Wall, Body Color Off-White, Bottom Diameter 9 in, Closure Type Open Top, Features Swivel Snap Hook, Attachment Type Single Handle With Snap Hook, Includes Swivel Snap, Material Weight 2 lb, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 12 in, Reinforced Bottom Yes, Shape Round, Strap Material Leather, Includes Hang Strap Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG #21 Cobalt 130 Deg. Jobber Length Drill Bit (15159005)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (506006)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Hardslick Coated Tap Multi PurposeMetric (L9284)
- EATON BUSSMANN Puller, Fuse, Small (FP-A3)
- KLEIN TOOLS Tool Tote, Black, 1680d Ballistic Material, 20 Pockets (554158-14)
- KLEIN TOOLS Tool Backpack, Black, 1680D Ballistic Nylon, 35 Pockets (55475)
- KLEIN TOOLS Bucket Bag, Black, Canvas, 1 Pockets (5109P)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- KLEIN TOOLS Tool Bag, Natural, No. 8 Canvas (5539LNAT)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Rolling Tool Bag, 24 Pockets, 19-Inch (55452RTB)
- Klein Tools Tool Bags, Backpacks & Totes