Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, #6 Canvas, 15 Pockets
Mfr # 5144B
Zoro # G6117474
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material #6 Canvas
- Features All-Purpose Tool Bucket
- Height 10 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5144B
- Zoro # G6117474
- UPC # 092644555220
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 10 in |
Width | 14 in |
Length | 14 in |
Overall Depth | 7 in |
Details
Item | Bucket Bag |
Color | Natural |
Material | #6 Canvas |
Features | All-Purpose Tool Bucket |
For Use With | Not Load Rated |
Number of Inside Pockets | 15 |
Closure Type | Open Top |
Type | Straight Wall |
Number of Outside Pockets | 0 |
Number of Pockets | 15 |
Material Weight | 1.5 lb |
Hang Strap Type | None |
Reinforced Bottom | Yes |
Shape | Oval |
Includes Hang Strap | No |
Attachment Type | None |
Description
This all-purpose bucket bag is the perfect accessory for your tool kit. The bucket bag has an open top closure, making it easy to retrieve tools from inside. Made of #6 canvas, this natural tool bag is sturdy and durable. It has a height of 10 in., length of 14 in., width of 14 in., and length of 14 in. respectively. This Klein Tools Bucket Bag will make your job easier by keeping all your tools together in one place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/8 in Size, Deep Socket, Black Phosphate (49-66-6119)
- KNIPEX 5.3 in Cobra(R) / 87 series Cobra(R) XS, Serrated (87 00 100)
- WESTWARD 3/8 in Drive Socket Wrench Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 8 mm to 19 mm , Chrome (33M312)
- BAUSCH + LOMB 7X Watchmakers Loupe (81-41-71)
- KLEIN TOOLS Tool Bag, Red, Canvas (5539LRED)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Maroon, Canvas, 0 Pockets (5105-20)
- KLEIN TOOLS No. 4 Canvas, Off-White, 17" (43.2 cm) Height, Off-White, No. 4 Canvas (5114DSC)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 10 Pockets (5102-14SP)
- KLEIN TOOLS Tool Kit Case, Black, polypropylene (33536)
- KLEIN TOOLS Camo, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BPCAMO)
- KLEIN TOOLS Glove Bag, 15 x 8 x 2-3/4 in, #4 Canvas, Natural, #4 Canvas, 1 Pockets (5121-15)
- Klein Tools Tool Bags, Backpacks & Totes