Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, #6 Canvas, 1 Pockets
Mfr # 5109PS
Zoro # G7561994
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material #6 Canvas
- Features Interior Pocket, Swivel Snap Hook
- Type Straight Wall, Swivel Snap
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5109PS
- Zoro # G7561994
- UPC # 092644555091
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 15 in |
Overall Diameter | 12 in |
Details
Item | Bucket Bag |
Color | Natural |
Material | #6 Canvas |
Features | Interior Pocket, Swivel Snap Hook |
Type | Straight Wall, Swivel Snap |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Number of Pockets | 1 |
Closure Type | Open Top |
Strap Material | Polyethylene |
Reinforced Bottom | Yes |
Total Load Capacity | 75 lb |
Hang Strap Type | Swivel Snap Hook |
Material Weight | 2.4 lb |
Shape | Round |
Includes Hang Strap | Yes |
Attachment Type | Single Handle With Snap Hook |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 12 in, Closure Type Open Top, Features Interior Pocket, Swivel Snap Hook, Attachment Type Single Handle With Snap Hook, Material Weight 2.4 lb, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 15 in, Reinforced Bottom Yes, Shape Round, Strap Material Polyethylene, Top Diameter 12 in, Total Load Capacity 75 lb, Includes Hang Strap Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B03AC)
- PROTO 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (J5530HL)
- PALMGREN Buffer, 8", 3/4 HP, 115/230V (9682083)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- KLEIN TOOLS Tool Bag, Black, No. 8 Black Canvas (510212BLK)
- KLEIN TOOLS Glove Bag, 8 x 8 x19 in, Natural, #4 Canvas, 1 Pockets (5121-19)
- KLEIN TOOLS Bucket Bag, White, Canvas, Leather, 1 Pockets (5104MINI)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 2 Pockets (69408)
- KLEIN TOOLS Canvas Bucket, Straight Wall with Swivel Snap, 12-Inch (5109S)
- KLEIN TOOLS Bucket Tool Organizer, Black, Polyester, 45 Pockets (55448)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- Klein Tools Tool Bags, Backpacks & Totes