Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, #6 Canvas, 0 Pockets
Mfr # 5113S
Zoro # G6185191
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material #6 Canvas
- Features Swivel Snap Hook
- Type Tapered Wall, Swivel Snap
- For Use With Not Load Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5113S
- Zoro # G6185191
- UPC # 092644555121
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 13 in |
Width | 9" (Bottom), 12" (Top) |
Overall Diameter | 9 in |
Details
Item | Bucket Bag |
Color | Natural |
Material | #6 Canvas |
Features | Swivel Snap Hook |
Type | Tapered Wall, Swivel Snap |
For Use With | Not Load Rated |
Closure Type | Open Top |
Number of Outside Pockets | 0 |
Number of Pockets | 0 |
Includes | Swivel Snap |
Number of Inside Pockets | 0 |
Hang Strap Type | Swivel Snap Hook |
Material Weight | 1.8 lb |
Strap Material | Leather |
Reinforced Bottom | Yes |
Shape | Round |
Includes Hang Strap | Yes |
Attachment Type | Single Handle With Snap Hook |
Description
Bucket Bag, Bag Material Canvas, Bag Type Tapered Wall, Body Color Off-White, Bottom Diameter 9 in, Closure Type Open Top, Features Swivel Snap Hook, Attachment Type Single Handle With Snap Hook, Includes Swivel Snap, Material Weight 1.8 lb, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 13 in, Reinforced Bottom Yes, Shape Round, Strap Material Leather, Includes Hang Strap Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Cantilever Clamp, Steel, 3/8" D Throat (K007R)
- DRILL AMERICA 1"-82 HSS Single Flute Countersink (DEWSFC1-82)
- AMPCO SAFETY TOOLS 3/4 in Drive, 30mm 6 pt Metric Socket, 6 Points (DW-3/4D30MM)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC (14024)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 1 Pockets (5106)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-18)
- KLEIN TOOLS Bucket Bag, Orange, Polyester Interior, Polypropylene Bottom, Plastic Exterior, 15 Pockets (5144HBS)
- KLEIN TOOLS Bucket Bag, Olive, Canvas, 10 Pockets (5151)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-22)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 10 Pockets (5102-14SP)
- BUCKET BOSS Flat, Zippered Tool Bags, Black/Brown/Gray, Polyester, 3 Pockets (25200)
- Klein Tools Tool Bags, Backpacks & Totes