Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, #6 Canvas, 0 Pockets
Mfr # 5113
Zoro # G6184586
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material #6 Canvas
- Features High-Density Polyethylene Top Ring
- Width 9" (Bottom), 12" (Top)
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5113
- Zoro # G6184586
- UPC # 092644555114
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 9" (Bottom), 12" (Top) |
Height | 13 in |
Overall Diameter | 12 in |
Details
Item | Bucket Bag |
Color | Natural |
Material | #6 Canvas |
Features | High-Density Polyethylene Top Ring |
For Use With | Not Load Rated |
Closure Type | Open Top |
Number of Inside Pockets | 0 |
Type | Tapered Wall |
Number of Outside Pockets | 0 |
Number of Pockets | 0 |
Strap Material | Polyethylene |
Material Weight | 1.6 lb |
Shape | Round |
Hang Strap Type | None |
Reinforced Bottom | Yes |
Includes Hang Strap | No |
Attachment Type | None |
Description
Bucket Bag, Bag Material Canvas, Bag Type Tapered Wall, Body Color Off-White, Bottom Diameter 9 in, Closure Type Open Top, Features High-Density Polyethylene Top Ring, Attachment Type None, Material Weight 1.6 lb, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 13 in, Reinforced Bottom Yes, Shape Round, Strap Material Polyethylene, Top Diameter 12 in, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 3 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (86653D2B31145)
- WESTWARD Putty Knife/Scraper Set, 1-1/2, 3" W, 2 Pc. (13A687)
- S&G TOOL AID RECIP AIR SAW BLADES (5pk) SCROLL3X18T (SG90000)
- S & W MANUFACTURING Knrl Ctrl Knob, M5, 19mm dia., 16mm (MWTR-021)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 2 Pockets (69407)
- KLEIN TOOLS Flat Zippered Tool Bags, Camouflage, 1680d Ballistic Material, 1 Pockets (55560)
- KLEIN TOOLS Flat Zippered Tool Bags, Black, Polyester, 1 Pockets (69406)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Tool Tote, 40 Pockets, 10-Inch (5541610-14)
- KLEIN TOOLS Bag/Tote, Canvas Bag with Connection Points, #4 Canvas (5416OCTO)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5103S)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, XL (5976)
- Klein Tools Tool Bags, Backpacks & Totes