Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Green, Canvas, 2 Pockets
Mfr # 5143
Zoro # G7536742
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Canvas
- Features Snap Hook, Two Internal Pockets
- For Use With Not Load Rated
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5143
- Zoro # G7536742
- UPC # 092644553387
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 8 in |
Overall Diameter | 6 1/2 in |
Details
Item | Bucket Bag |
Color | Green |
Material | Canvas |
Features | Snap Hook, Two Internal Pockets |
For Use With | Not Load Rated |
Type | Tapered Wall |
Number of Outside Pockets | 0 |
Number of Pockets | 2 |
Number of Inside Pockets | 2 |
Closure Type | Open Top |
Hang Strap Type | Swivel Snap Hook |
Shape | Round |
Reinforced Bottom | No |
Material Weight | 4.8 lb |
Includes Hang Strap | Yes |
Attachment Type | Single Handle With Snap Hook |
Description
The Klein Tools 5143 Tapered Bottom Bag is the perfect solution for keeping your tools organised. It has two internal pockets to keep your tools separated and there is a swivel snap hook on the top of the bag so you can attach it to a belt loop or carabiner. The canvas bucket bag features a snap hook that allows you to attach it to a belt loop or carabiner. This 8" high bag/tote has an overall height of 8 in., making it compact enough for storage in most tool boxes. The two internal pockets provide ample space for storing your hand tools, while the 6 1/2" diameter provides room for larger items such as screwdrivers and pliers. Klein Tools' Bucket Bag will help you get through any project with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- GREENLEE Punch Unt 2-1/4 Pop (12351)
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- ZORO SELECT Internal thread repair tool with 7/8 - 1-1/4" capacity (NES24)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 1 Pockets (5106)
- KLEIN TOOLS Combination Glove and Sleeve Bag, White, Canvas, 0 Pockets (5122-16)
- KLEIN TOOLS Tradesman Pro Tool Master Rolling Tool Bag, 19 Pockets, 22-Inch (55473RTB)
- KLEIN TOOLS Flat, Zippered Tool Bags, Red/Yellow/Blue, Canvas, 0 Pockets (5539CPAK)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680d Ballistic Material, 42 Pockets (55598)
- KLEIN TOOLS Backpack, Black/Gray/Orange, Ballistic Polyester, 21 Pockets (55655)
- AMERICAN PET SPECIALTIES American Pet Specialties 3020 The Jackie Pet Carrier Bag - Large - Black (3020)
- Klein Tools Tool Bags, Backpacks & Totes