Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Klein Tools
Bucket Bag, Bucket Tool Organizer, Orange, Canvas (Top Cover) (Discontinued)
Mfr # 51TOP
Zoro # G6516085
This Product is Discontinued
Key Features
- Tool Storage Type Included Bucket Bag
- Color Orange
- Material Canvas (Top Cover)
- Width 12-1/2"
- Closure Type Hook and Loop Fastener(R) Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 51TOP
- Zoro # G6516085
- UPC # 092644620201
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12-1/2" |
Height | 3-1/2" |
Details
Item | Bucket Tool Organizer |
Tool Storage Type Included | Bucket Bag |
Color | Orange |
Material | Canvas (Top Cover) |
Closure Type | Hook and Loop Fastener(R) Closure |
Description
Bucket Tool Organizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.