Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Black, Canvas, 1 Pockets
Mfr # 5109P
Zoro # G6203902
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Canvas
- Features Chemical Resistant
- Number of Pockets 1
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5109P
- Zoro # G6203902
- UPC # 92644555084
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 15 in |
Overall Diameter | 12 in |
Details
Item | Bucket Bag |
Color | Black |
Material | Canvas |
Features | Chemical Resistant |
Number of Pockets | 1 |
Number of Inside Pockets | 1 |
Type | Straight Wall |
Closure Type | Open Top |
Number of Outside Pockets | 0 |
Total Load Capacity | 75 lb |
Reinforced Bottom | Yes |
Material Weight | 2.1 lb |
Shape | Round |
Hang Strap Type | None |
Includes Hang Strap | No |
Attachment Type | None |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Black, Bottom Diameter 12 in, Closure Type Open Top, Features Chemical Resistant, Attachment Type None, Material Weight 2.1 lb, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 15 in, Reinforced Bottom Yes, Shape Round, Top Diameter 12 in, Total Load Capacity 75 lb, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Club Hammer, Blk Handle, 16in.L, Steel Head (39CF10)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 13 mm L.38 mm (03030013)
- MAYHEW CHISEL FLAT CAPE 1/8" X 150 (MY10400)
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Impact Socket (SID22021)
- KLEIN TOOLS Bucket Bag, White, #1 Canvas, 1 Pockets (5104VT)
- KLEIN TOOLS Tradesman Pro™ Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch (55485)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural, Canvas, 11 Pockets (5003-18)
- KLEIN TOOLS Flat, Zippered Tool Bags, Black, 1680d Ballistic Material, 1 Pockets (55599)
- KLEIN TOOLS Bucket Bag, Natural, No. 4 Canvas, 2 Pockets (5416TC)
- CLC WORK GEAR Tool Bag, Black, Polyester (ECP135)
- Klein Tools Tool Bags, Backpacks & Totes