Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Black, 4 Flame Resistant Canvas, 1 Pockets
Mfr # 5104FR
Zoro # G3499717
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 4 Flame Resistant Canvas
- Features Flame-Resistant
- Height 17 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5104FR
- Zoro # G3499717
- UPC # 92644610035
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 17 in |
Width | 12 in |
Overall Diameter | 12 in |
Details
Item | Bucket Bag |
Color | Black |
Material | 4 Flame Resistant Canvas |
Features | Flame-Resistant |
Type | Straight Wall |
Number of Outside Pockets | 0 |
Number of Pockets | 1 |
Number of Inside Pockets | 1 |
Closure Type | Open Top |
Reinforced Bottom | Yes |
Hang Strap Type | None |
Shape | Round |
Total Load Capacity | 100 lb |
Material Weight | 3.1 lb |
Includes Hang Strap | No |
Attachment Type | None |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Black, Bottom Diameter 12 in, Closure Type Open Top, Features Flame-Resistant, Attachment Type None, Material Weight 3.1 lb, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 17 in, Overall Width 10 in, Reinforced Bottom Yes, Shape Round, Top Diameter 12 in, Total Load Capacity 100 lb, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (J4705LM)
- WESTWARD Moil Point Chisel, 1.250 In., 11 In., Round (4MHD5)
- DRILL AMERICA 3/8"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-3824)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT11Z)
- KLEIN TOOLS Bucket Bag, Natural, No. 1 Canvas, 1 Pockets (5104CLR22)
- KLEIN TOOLS Backpack, Lineman Backpack, Orange (5185ORA)
- KLEIN TOOLS Camo, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BPCAMO)
- KLEIN TOOLS Tool Bag, Natural, No. 8 Canvas (5539LNAT)
- KLEIN TOOLS Bucket Tool Organizer, Black, Polyester, 45 Pockets (55448)
- KLEIN TOOLS Canvas Bucket, Wide-Opening, Straight-Wall, Molded Bottom, 12-Inch (5109)
- ARSENAL BY ERGODYNE Spill Control Safe Bucket, Blue, 2 Pockets (5875)
- Klein Tools Tool Bags, Backpacks & Totes