Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Black, 4 Flame Resistant Canvas, 1 Pockets
Mfr # 5104CLRFR
Zoro # G3499750
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 4 Flame Resistant Canvas
- Features Flame-Resistant
- Height 17 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5104CLRFR
- Zoro # G3499750
- UPC # 92644610080
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 17 in |
Width | 12 in |
Overall Diameter | 12 in |
Details
Item | Bucket Bag |
Color | Black |
Material | 4 Flame Resistant Canvas |
Features | Flame-Resistant |
Closure Type | Zipper |
Type | Straight Wall |
Includes | Locking Carabiner Hook |
Number of Pockets | 1 |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 0 |
Strap Material | Leather |
Material Weight | 4.25 lb |
Total Load Capacity | 100 lb |
Hang Strap Type | None |
Reinforced Bottom | Yes |
Shape | Round |
Includes Hang Strap | No |
Attachment Type | None |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Black, Bottom Diameter 12 in, Closure Type Zipper, Features Flame-Resistant, Attachment Type None, Includes Locking Carabiner Hook, Material Weight 4.25 lb, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 17 in, Overall Width 10 in, Reinforced Bottom Yes, Shape Round, Strap Material Leather, Top Diameter 12 in, Total Load Capacity 100 lb, Includes Hang Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- TEKTON 7 Inch Wire Stripper (3797)
- WESTWARD 3/4 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points (20HW67)
- URREA Cold Cut Chisel Set of 7 pieces (86B)
- KLEIN TOOLS Tool Tote, Black, Polyester, 12 Pockets (58888)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 15 Pockets (5172PS)
- KLEIN TOOLS Flat Zippered Tool Bags, Camouflage, 1680d Ballistic Material, 1 Pockets (55560)
- KLEIN TOOLS Tool Tote, Black, Polyester, 7 Pockets (58886)
- KLEIN TOOLS Tool Bag, Red, Canvas (5539LRED)
- BUCKET BOSS Gatemouth 16 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60016)
- Klein Tools Tool Bags, Backpacks & Totes