Shop All Box, I-Beam, and Torpedo Levels
Klein Tools
Bubble Level, 3 Vial, 24-Inch
Mfr # 935L
Zoro # G7341910
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24" (61 cm)
- Accuracy +/- 0.029degree
- Features Rare Earth Magnets, Adjustable Bubble Vial, V-Grove on Top
- Top Read Yes
- Number of Plumb Vials 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 935L
- Zoro # G7341910
- UPC # 92644692178
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" (61 cm) |
Details
Accuracy | +/- 0.029degree |
Features | Rare Earth Magnets, Adjustable Bubble Vial, V-Grove on Top |
Top Read | Yes |
Number of Plumb Vials | 3 |
Item | Bubble Level 24" |
Vial Material | Plastic |
Magnet Type | Rare Earth |
Vial Type | 0degree, 90degree, Adjustable |
Description
Bubble Level 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL The Security Bit Kit, 31pc Insert Bit Se (2100)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 11/16 in Short (19705)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2" (48-25-5135)
- HOLEX Vernier caliper with spring-loaded thumb-lock- Measuring range: 150mm (410625 150)
- KLEIN TOOLS ACCU-BEND™ Level, 4 Vial (935AB4V)
- KLEIN TOOLS Aluminum Torpedo Level Rare Earth Magnet, 9-Inch (935R)
- KLEIN TOOLS Lighted Torpedo Billet Level, Rare Earth Magnet (935RBLT)
- KLEIN TOOLS Torpedo Billet Level, Rare Earth Magnet (935RB)
- KLEIN TOOLS Torpedo Level, 3 Vial, 9-Inch (935)
- KLEIN TOOLS Magnetic Torpedo Level with Tether Ring (9319RETT)
- KAPRO 242-08 Magnetic Cross Level (242-08)
- Klein Tools Box, I-Beam, and Torpedo Levels