Shop All Tool Lanyards & Tethering
Klein Tools
Broad Head Bull Pin with Tether Hole, 1-1/4-Inch
Mfr # 3255TT
Zoro # G6516161
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Angled Head and Smooth Blending of Radii Increase Strength and Reduce the Danger of Chipping, Angled Head for Increased Strength, Below the Head, Squared-Off Shoulders Have Been Forged, Head Design also Reduces Chance of Pin Slipping from the Hand when Aligning Holes, Larger Striking Surface, Long, Even Taper Reduces Binding and Hang-Up
- Tether Capable Tether Ready
- Type Bull
- Tool Storage Type Included Tool Lanyard/Tethering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3255TT
- Zoro # G6516161
- UPC # 092644480010
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Tip Size (In.) | 5/16 in |
Length (In.) | 13 3/4 in |
Overall Length | 13 3/4 in |
Hole Diameter | 5/16 in |
Taper Length | 13 in |
Tip Size | 5/16 in |
Description
Pin Punch, Automatic No, Punch Type Bull Pin Punch, Tip Size 5/16 in, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 13 3/4 in, Container Type Pouch, Material Applications Steel, Includes Striking Cap Yes, Measurement Type Metric, SAE, Includes Handguard No, Taper Length 13 in, Tether Ready Yes, Includes Handle No, Corrosion-Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-Off Utility Knife Snap-Off, 6 in L (CL)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GLS-23)
- HTI Typhoon High Volume Air Blow Gun (ACM-A680-CS)
- GEARWRENCH 7/8" 12 Point Long Pattern Combination Wrench (81662)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- KLEIN TOOLS Swivel Snap Hook (2012)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- KLEIN TOOLS Broad Bull Pin with Tether Hole, 1-1/16-Inch (3256TT)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- KLEIN TOOLS Slide Rack Locking Bars for Cat. Nos. 54476, 54477 (54486)
- MILWAUKEE TOOL 5 pc. 5 lb. D-Ring Web Attachment (48-22-8871)
- Klein Tools Tool Lanyards & Tethering