Shop All Hand Held Punches
Klein Tools
Broad-Head Bull Pin, 1-1/16-Inch
Mfr # 3256
Zoro # G6024763
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 1/4 in
- Hex (In.) 1 1/16 in
- Tether Capable Not Tether Capable
- Application Steel Construction Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3256
- Zoro # G6024763
- UPC # 92644666568
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 1/4 in |
Overall Length | 10 in |
Taper Length | 9 in |
Tip Size | 1/4 in |
Shank Width | 1 1/16 in |
Hole Diameter | 1/4 in |
Description
Pin Punch, Automatic No, Punch Type Bull Pin Punch, Tip Size 1/4 in, Tip Type Point, Shank Shape Round, Shank Width 1 1/16 in, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 10 in, Container Type Pouch, Material Applications Steel, Includes Striking Cap Yes, Measurement Type Metric, SAE, Includes Handguard No, Taper Length 9 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/16"-20 (DWT54663)
- MAG-MATE Read Rite Mirror, SS, 2.5x2.5 In, 28.5 L (390SS)
- WESTWARD Wrench, Combination, SAE, 8-7/32" L. (54PN29)
- KLEIN TOOLS Pin Punch, 3/32-Inch Point Diameter, 4-3/4-Inch (66321)
- KLEIN TOOLS 11-Inch Drift Punch (66344)
- KLEIN TOOLS 1-1/4-Inch Standard Bull Pin 12-Inch L (3265)
- KLEIN TOOLS Pin Punch, 4-1/4-Inch L, 1/16-Inch Point Dia (66320)
- KLEIN TOOLS Drift Punch, 11-Inch (66343)
- KLEIN TOOLS Pin Punch, 1/4-Inch Point Diameter, 7-Inch (66325)
- MAYHEW HOLLOW PUNCH 28 PC KIT (MY66080)
- Klein Tools Hand Held Punches