Shop All Tool Lanyards & Tethering
Klein Tools
Broad Bull Pin with Tether Hole, 1-1/16-Inch
Mfr # 3256TT
Zoro # G6516155
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Angled Head and Smooth Blending of Radii Increase Strength and Reduce the Danger of Chipping, Below the Head, Squared-Off Shoulders Have Been Forged, Broad Head for Larger Striking Surface, Head Design also Reduces Chance of Pin Slipping from the Hand when Aligning Holes, Larger Striking Surface, Long, Even Taper Reduces Binding and Hang-Up
- Type Bull
- Tether Capable Tether Ready
- Tool Storage Type Included Tool Lanyard/Tethering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3256TT
- Zoro # G6516155
- UPC # 092644480027
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Tip Size (In.) | 1/4 in |
Length (In.) | 10 in |
Overall Length | 10 in |
Taper Length | 9 in |
Hole Diameter | 1/4 in |
Tip Size | 1/4 in |
Description
Pin Punch, Automatic No, Punch Type Bull Pin Punch, Tip Size 1/4 in, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 10 in, Container Type Pouch, Material Applications Steel, Includes Striking Cap Yes, Measurement Type Metric, SAE, Includes Handguard No, Taper Length 9 in, Tether Ready Yes, Includes Handle No, Corrosion-Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- JET 1000Cfm Air Fltrtn (AFS-1000C)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527X80)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2300X/12)
- KLEIN TOOLS Tool Tether, 10-Pound Maximum Load (TT1)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- KLEIN TOOLS Swivel Snap Hook (2012)
- KLEIN TOOLS Slide Rack Locking Bars for Cat. Nos. 54476, 54477 (54486)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- KLEIN TOOLS Broad Head Bull Pin with Tether Hole, 1-1/4-Inch (3255TT)
- GEAR KEEPER Scanner Retractor, 36 in. L, Plastic, Snap (RT3-4518)
- Klein Tools Tool Lanyards & Tethering