Shop All Scissors
Klein Tools
Broad Blade Utility Shear
Mfr # 22001
Zoro # G2865405
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Nickel Chrome
- Handle Style Straight
- Handle Material Nickel Chrome Plated
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 22001
- Zoro # G2865405
- UPC # 092644220012
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 8" |
Length of Cut | 2 in |
Length | Blade: 2" |
Description
Shop Shears, Adjustable No, Application For Cutting Light Wire, Fabric, Cable and Cordage, Blade Material Steel, Cutting Action Shear Cut, Cutting Edge Type Serrated, Features Nickel Chrome Plating Resists Corrosion and Rusting, Broad, Short Jaws Provide Powerful Cutting Action, (1) Blade is Serrated for Non-Slip Cutting Action, Cuts Light Wire, Fabric, Cable and Cordage, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fastener Tech Sheet, Screw Thread Inserts (5DFF9)
- PENTEL Of America Rsvp Black Fine Point Ballpoint Pen (PE97619)
- SEALER SALES Replacement Kit for WN-1500H (RK-59H-WN-1500H)
- UNIVERSAL Name Badge, Red Border, Nonprint, PK100 (92264)
- KLEIN TOOLS Bent Trimmer w/Ring, Extra Blunt, Serrated 10-Inch (G8210LRXB)
- KLEIN TOOLS Auto Coner, Winders Shear, 7-Inch (G507HC)
- KLEIN TOOLS Wire Scissor, Serrated, 3-1/2-Inch (G102S)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187)
- KLEIN TOOLS Bent Trimmer, XL Box, 11-Inch (G210LR)
- KLEIN TOOLS Bent Trimmer, Plastic Handle, SS Blade, 8-7/8-Inch (G7220K)
- WESTCOTT Value Line Stainless Steel Shears, 8", PK3 (13402)
- Klein Tools Scissors