Shop All Sledges
Klein Tools
Brass Sledge Hammer, Rubber Handle, 14lb
Mfr # 7HBRFRH14
Zoro # G308857211
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 7HBRFRH14
- Zoro # G308857211
- UPC # 092644469688
- Country of Origin Australia
- Category Sledges
Details
Item | 14lb Brass Sledge Hammer |
Description
Brass Sledge Hammer, Rubber Handle, 14lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729L)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 11/64 (54053)
- VAUGHAN Vaughan 770-RB 204-20 Rig Builders Hatchet 28Oz (770-RB)
- JONARD TOOLS 16 Piece Advanced Security And Alarm Kit (TK-611)
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 10lb (7HBRFRH10)
- KLEIN TOOLS Non-Sparking Hammer, 3-Pound (819-03)
- KLEIN TOOLS Brass Sledge Hammer, FGL Rubber Grip, 4-Pound (7HBRFRH04)
- KLEIN TOOLS Non-Sparking Hammer, 4-Pound (819-04)
- URREA Steel octogonal sledge hammer 10Lb with 36" handle (1438G)
- WILLIAMS Williams Sledge, 12Lb, 32" Fiberglass Handle (SHF-12A)
- URREA Octagonal sledge hammer 4Lb with 15-1/4” handle (1435GFV)
- Klein Tools Sledges