Shop All Sledges
Klein Tools
Brass Sledge Hammer, FGL Rubber Grip, 4-Pound
Mfr # 7HBRFRH04
Zoro # G903673872
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4.0 lb (1.8 kg)
- Overall Length 16" (40.6 cm)
- Weight 4.9 lb (2.2 kg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 7HBRFRH04
- Zoro # G903673872
- UPC # 92644469657
- Country of Origin Australia
- Category Sledges
Dimensions
Overall Length | 16" (40.6 cm) |
Details
Head Weight | 4.0 lb (1.8 kg) |
Weight | 4.9 lb (2.2 kg) |
Description
This Sledge Hammer from Klein Tools features a brass head designed for use in non-sparking environments. The brass head also provides a softer, non-damaging blow. The comfortable, thick rubber grip handle provides better protection from shock and vibration. Brass Sledge Hammer is ideal for use in non-sparking environments. 4-Pound brass head ensures softer, non-damaging blow. 16-Inch long fiberglass rubber grip handle for better protection. This product must be maintained in accordance with Australian standard AS 3797:1991.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE 2.5 lb Double Bit Pick Mattock 36 in. Fiberglass Handle (TP-2.5FD-C)
- CRESCENT 3/8" Drive Extension 6" (CDTA9C)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- PROTO 1/2 in Drive, 34mm Hex Metric Socket, 6 Points (J5434MH)
- KLEIN TOOLS Non-Sparking Hammer, 3-Pound (819-03)
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 10lb (7HBRFRH10)
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 14lb (7HBRFRH14)
- KLEIN TOOLS Non-Sparking Hammer, 4-Pound (819-04)
- URREA Steel octogonal sledge hammer 4Lb with 12" handle (1435G)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12BRWG)
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13452)
- Klein Tools Hammers and Striking Tools