Shop All Earmuffs
Klein Tools
Bluetooth Earmuffs
Mfr # AESEM1
Zoro # G810936909
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.45 in
- Standards CL220: CATIII 600V, Class 2, Double Insulation Safety Rating, CE and UKCA Certified
- Height 1.5 in
- Features CL220: Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; Added Temperature
- Material ABS/Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # AESEM1
- Zoro # G810936909
- UPC # 92644693915
- Country of Origin China
- Category Earmuffs
Dimensions
Length | 8.45 in |
Height | 1.5 in |
Width | 3.5 in |
Details
Standards | CL220: CATIII 600V, Class 2, Double Insulation Safety Rating, CE and UKCA Certified |
Features | CL220: Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; Added Temperature |
Material | ABS/Electronics |
Includes | CL220 Digital Clamp Meter with Test Leads; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; ET40 Electronic AC/DC Voltage Tester; RT210 GFCI Receptacle Tester; Carrying Case; Instructions; and All Required Batteries |
Description
Klein Tools AESEM1 Earmuffs incorporate both hearing protection and Bluetooth technology into a single solution keeping you safe from the elements and connected to your music. Remarkable 70-Hour runtime coupled with an ergonomically engineered vented headband and memory-foam ear cushions provide comfort all-day long. Simplistic 3-button design which features oversized buttons allow for easy identification even when wearing gloves. Passive noise isolation reduces exposure to damaging sounds. Captivating audio experience with rich bass and crisp treble. Vented headband and memory-foam ear cushions for all-day comfort. Intuitive and simplistic 3-button design for easy navigation and identification even with gloves. Durable construction with 6.6-Foot 2 m drop protection and IP54 rating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Employee Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-021-12HA)
- FAME FABRICS Apron, Half Bistro, F28, Nutmeg (82379)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- KLEIN TOOLS Situational Awareness Bluetooth Earmuffs (AESEM1S)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60532)
- KLEIN TOOLS Earmuffs, Behind-the-Head (60613)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60502)
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star, Pink (100-52550)
- MAGID Headband Ear Muffs, 25 (IHMRBA615)
- 3M Over the Head 25 dB, Yellow//Black (XH001651278)
- Klein Tools Hearing Protection