Shop All Ratchet Tie Downs
Klein Tools
Block and Tackle Spliced to Cat. No. 268 Block
Mfr # 1802-30SR
Zoro # G0995027
product price: $155.30
/ea
Free Shipping & Returns
$155.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable or Rope Length 25'
- Cable or Rope Dia. 3/8" (9.53 mm)
- Material Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope
- Includes 268 Block
- Overall Length 12.096
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1802-30SR
- Zoro # G0995027
- UPC # 092644480232
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cable or Rope Length | 25' |
Cable or Rope Dia. | 3/8" (9.53 mm) |
Overall Length | 12.096 |
Overall Width | 4.5 |
Overall Height | 5.189 |
Details
Item | Block and Tackle |
Material | Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope |
Includes | 268 Block |
Description
Block and Tackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 3' - 2-ply (EE2-903-03-T3)
- EGA Heavy Duty Step Stool, Perforated Step, 16"W x 14"D Platform, 10.5"H, 350 lbs. Capacity (PSS)
- DAYTON Air Chain Hoist, 2000 lb.Cap., 20 ft.Lift (29XL89)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- KLEIN TOOLS Polypropylene Hand-Line with Snap Hook (1803-60)
- KLEIN TOOLS Web-Strap Hoist Deluxe with Removable Handle (KN1600PEX)
- KLEIN TOOLS Block and Tackle with Cat. No. 268 Block (1802-30S)
- KLEIN TOOLS Polypropylene Hand-Line with Swivel Hook (1804-60)
- KLEIN TOOLS Block and Tackle with Anchor Hook Cat. No. 258 (1802-30)
- KLEIN TOOLS Block and Tackle 259 Anchor Hook Spliced (1802-30SSR)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (61014)
- Klein Tools Ratchet Tie Downs